Sprayon LU711L The Protector All-Purpose Lubricant, 5 Gallon - S71105000
Write a Review
|
Questions & Answers (0)
Product Description
Sprayon 711 is a general maintenance penetrant unmatched in its versatility and quality. Known as The Protector, it's the Tint Base-cut choice of industry to penetrate, lubricate, demoisturize and inhibit corrosion. First, Sprayon 711's fast-acting creep factor penetrates the most microscopic irregularities to loosen frozen parts. Then, corrosion inhibitors and lubricants leave a protective barrier that displaces moisture and prevents rusting to keep your parts working freely. Application in the most difficult places is now simple.
PRICE
$269.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Lubricant Type | Synthetic |
| Size Type | Pail |
| Package Quantity | 1 |
| Description | All Purpose Lubricant |
| Features | Fast Acting |
| Manufacturers Part Number | S71105000 |
| For Use With | Lubricants |
| Crc Cross 1 | 03039 |
| Brand | Sprayon |