WD-40 ® Multi-Use Lubricant - 16oz Aerosol Can - 490088 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
WD-40 ® Multi-Use Lubricant - 16oz Aerosol Can - 490088 - 12 Cans/Case
WD-40® Multi-Use Product Industrial Size cans are perfect for users engaged in maintenance, repair and overhaul of equipment. Use to lubricate parts, prevent rust, displace water, and more! This is the can for industrial applications.
WD-40® Multi-Use Product Industrial Size cans are perfect for users engaged in maintenance, repair and overhaul of equipment. Use to lubricate parts, prevent rust, displace water, and more! This is the can for industrial applications.
PRICE
$135.00 Sold in packages of 12 / $11.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz |
| Coverage | 600-1000 Sq. Ft. Per Gallon |
Product Details
| Temperature Range | -60 to 300 °F |
| Lubricant Type | Synthetic |
| Flash Point | 122° F |
| Size Type | Aerosol Can |
| Material | Multi-Purpose |
| Package Quantity | 12 |
| Description | Multi-Use Lubricant |
| Color | Yellow |
| Manufacturers Part Number | 490088 |
| Brand | WD-40 |