PestWest Spring Catch Clip For Mantis
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 821-000213 |
| Type | Replacemnet Part |
| For Use With | Mantis Bottom Trays |
| Package Quantity | 1 |
| Brand | PestWest |
Related Products
Professional fly light trap attracts and eliminates flying insects, ideal for use in commercial kitchens and food prep areas.The Mantis Professional ILT comes manufactured with highest grade shatter resistant lamps for extra protection in glass-free zones. Standard Stainless Steel lamps are available as an option. Portable (with optional stand) and ideal for use in food preparation areas and a variety of other sensitive areas. Attractive, ultra-slim, compact and unobtrusive wall-mounted system. 2½" in depth: ideal for areas where space is limited 2x15W 18" T8 (1") Quantum Lamps: 180° ...
Discreet professional fly light trap attracts and eliminates flying insects safely and efficiently. Ideal for use in dining areas, hotels, restaurants, hospitals and other public areas. DISCREET, out of public view. Silent capture. T8 Lead free shatter resistant Quantum lamps. High performance, Sconce insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually.
Discreet, professional fly light trap attracts and eliminates flying insects, ideal for use in dining areas, hotels, restaurants, hospitals and public areas. DISCREET, out of public view. Silent capture. T5 Lead free shatter resistant Quantum lamps. High performance, Sconce insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually.lies are caught silently on the glueboard.Provide a safe environment for friends, family and customers, with no pest control chemicals.Durable and easy to clean.The unit can be wall mounted for unobtrusive, discreet fly ...
Industrial system for potential dust or powder explosion environments 3 year waranty. Silent capture. T12 4x40w (160 total) Lead free shatter resistant Quantum lamps. High performance, IP65 rated commercial grade insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually.Meets all safety legislation: FDA, USDA, UL1559 and European safety standard EN60335-2-59 for insect control equipment Independently tested: IP65 (Dust tight, protected against water jets), compliant with Euro-norm PREN 50281-1-1 for potentially explosive atmospheres and satisfies ...
2½" in depth: ideal for areas where space is limited. 2x15W 18" T8 (1") Quantum Lamps: 180° coverage and optimumperformance. FDA compliant FEP shatter resistant coating: protection in glass-freezones. Patented Reflectobakt sleeve: extending glue board life. Easy to remove bottom tray, drop-down guard and front coverfor quick and easy no tool service. Available in 110v and 220v.