PestWest Uk Power Cord Only 220 Volt
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 800-000309 |
| Type | Replacemnet Part |
| For Use With | Euro Voltage Pestwest Items. |
| Package Quantity | 1 |
| Brand | PestWest |
Related Products
The CSI kit uses a specialty blue light in conjunction with orange filter goggles to quickly and effectively contrast proteins from bed bugs, blood, feces, caste skins and eggs. Used in forensic sciences. Inspect for bed bugs with this kit.Cutting your inspection time by hours, the blue-light is used to visualize latent signs and other physical infestation evidence. Orange filter goggles are included in the kit The blue LED flashlight: About 11 years of LEDs' lifetime; made of Aerospace-grade aluminum tempered Pyrex Lens; w/ Mil-Spec Type III hardanodized; Shock tested with a drop test of ...
Economic, powerful & compact 3 year waranty. Electrocutor. T5 Lead free, shatter resistant Quantum lamps. High performance, commercial grade insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually.
Powerful, energy efficient system for highinsect density areas Features: 4x14W 21" innovative T5 (5/8") Quantum Lamps: superior UV output, lessglass content and energy consumed than T8 and T12 lamps FDA compliant FEP shatter resistant coating: protection in glass-freezones "Power on" and "grid on" warning lights offer easy inspection at adistance Door open shut-off safety switch: extra safety for servicing Electronic ballast: superior energy savings by 44% or more Powder coated white or stainless steel construction: durable for years oflow maintenance service IEC plug, available in 110v & ...
Black color to conceal the catch. Thicker than most boards on the market, with a coating to reduce warping and moisture absorption. Last for 60 days in PestWest systems. For some of the largest catch surface areas in the market, enabling a greater catch per board. This glue board come with Mantis 1x2s, 2X2, Uplight, Uplight Max 36, Sirius, Vega & On Top ProES..
2½" in depth: ideal for areas where space is limited. 2x15W 18" T8 (1") Quantum Lamps: 180° coverage and optimumperformance. FDA compliant FEP shatter resistant coating: protection in glass-freezones. Patented Reflectobakt sleeve: extending glue board life. Easy to remove bottom tray, drop-down guard and front coverfor quick and easy no tool service. Available in 110v and 220v.