Spring Clamp
- High-tech resin construction provides strength and durability
- Non-marring pads protect workpiece
- Specially designed jaws hold odd-shaped workpieces
Weights & Dimensions
| Throat Depth | 1 in |
| Size | 1" |
Product Details
| Type | Resin |
| Package Quantity | 10 |
| Description | Spring Clamp |
| Clamping Capacity | 1 (25 mm) |
| Manufacturers Part Number | 58100 |
| Brand | IRWIN Tools |