- Allows technician to access the flat-type hose clamps located in hard-to-reach areas
- Pliers has locking mechanism to hold clamp in the open position, making removal and installation of clamp easier
- Heavy duty 24" cable flexes to almost any position
- Pliers is spring loaded to the open position
- Plastic grip for comfort and strength
OTC Flexible Cable 15" Hose Clamp Plier
Write a Review
|
Questions & Answers (0)
Product Description
Features and Benefits:
PRICE
$83.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
Product Details
| Type | Hose Clamp Plier |
| Handle Material | Plastic |
| Wire Cutter | Yes |
| Spring Loaded | Yes |
| Handle Type | Comfortable Grip |
| Style | Hose Clamp |
| Country of Origin | Taiwan |
| Description | Flexible Cable Hose Clamp Plier |
| Handle Color Family | Red |
| Manufacturers Part Number | 4525 |
| Handle Style | Spring Loaded |
| Brand | OTC |