Global Industrial
Model # :WB800375
Spring Lift Platform for 20 bushel truck
Write a Review
|
Questions & Answers (0)
Product Description
Platform Lifts are the efficient way to keep material moving towards the top of the truck as the product is removed. Ergonomically designed spring lift platform reduces need for operators bending and leaning into truck when unloading cargo. Spring lift platform is constructed of a powder-coated steel frame covered with an easy-to-clean white Glosstex vinyl coated nylon material. Stainless Spring 8.2"L x1.25"D with Nylon fabric cover. Sturdy 1/2 wire hooks.
PRICE
$129.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 24 in |
| Height | 2 in |
| Weight Capacity | 150 lbs |
Product Details
| Type | Spring Lift |
| Color | White |
| Accessory Type | Platform for 20 Bushel Box Truck |
| Capacity Bushel | 20 |
| Brand | Global Industrial |