Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OilShield

Model # :WBB3178719

MPN #: OSFHR3435

OilShield® Heavy Duty Single Arm Fuel Transfer Hose Reel, 100 PSI, 3/4" ID x 35'L

Product Description
Introducing the OilShield® 3/4" x 35' Rubber Fuel Transfer Hose with Heavy-Duty Single Arm Reel, your reliable solution for various industrial, manufacturing, automotive, and transportation fuel transfer needs. This hose assembly is designed to meet the rigorous demands of multiple industries, making it a versatile and dependable choice for a wide range of applications.

Farm fuel transfer hose assembly with static wire required for use with or 0 volt "Electric" pumps. Construction: RMA Class A oil resistant tube/cover. Spiral reinforced with synthetic yarn. Includes static wire built into hose wall. For use with diesel, gasoline, kerosene, biodiesel B10 and B20.

Features:
  • Heavy-Duty Reel: Built to withstand the demands of industrial and automotive environments, this heavy-duty reel ensures consistent and reliable performance
  • Static Wire: The hose assembly includes a built-in static wire, enhancing safety during fuel transfers, especially when used with 110 or 220-volt "Electric" pumps
  • 2X Kink Resistant: Engineered to resist kinks, this hose offers a smooth and efficient fuel transfer process, even in challenging conditions
  • Cold Weather Flexibility: Maintains exceptional flexibility down to -30°F, ensuring reliable performance in extreme temperatures
  • Award-Winning Formulation: Crafted with precision and recognized for its quality and durability, the OilShield® hose assembly is trusted by professionals
  • Corrosion-Resistant Brass Fittings: Solid brass fittings resist corrosion and ensure longevity, making them suitable for various fuel types
  • Lock out the hose at shorter lengths with the 12-point ratchet system, providing flexibility and convenience during use
  • Mountable on Floor: Designed for easy floor mounting, the reel offers stability and secure operation
  • 1-Year unmatched warranty on reel demonstrating our commitment to quality
  • 18 gauge powder coated steel construction
  • 100% Rubber
  • 8" Internal strain relief springs on each end
  • High strength polyester woven braided reinforcement
  • 100 PSI working pressure
  • Ozone resistant
  • For use where UL approval is not required


PRICE
$655.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width7-1/2 in
Height19-3/4 in
Hose Inside Diameter3/4 in
Hose/Cord Length35 ft
Reel Hose Length Capacity35 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorBlue
For Use WithFuel
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part NumberOSFHR3435
Inlet3/4
Cable/Cord/Hose IncludedYes
PSI100 psi
Hose MaterialRubber
BrandOilShield

Warranty

Warranty1 yr