Shademaker Square Base w/ Wheels For Libra, Cast Aluminum,100 lb. Weight, Black
Write a Review
|
Questions & Answers (0)
Product Description
Cast Aluminum Square Base with Wheels for Libra.
PRICE
$429.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-11/16 in |
| Depth | 19-11/16 in |
| Height | 3-1/8 in |
| Weight | 100 lbs |
Product Details
| Type | Mobile Umbrella Base |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | BKMSQ1009 |
| Collection | Monaco Base |
| Shape | Square |
| Brand | Shademaker |