Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Highwood

Model # :WBB3254421

MPN #: CM-TR01NA-ACE

Highwood® Square Commercial Trash Can, 30 - 39 Gallon Capacity., Weathered Acorn

Product Description
This commercial-grade trash can holder is engineered for high-traffic outdoor environments, including dining areas, poolside concessions, and public parks. Constructed from durable, all-weather poly lumber, it offers long-term performance with minimal maintenance. Designed to provide a convenient and reliable waste disposal solution, these holders withstand heavy use and exposure to the elements while maintaining structural integrity and visual appeal. Ideal for facilities seeking low-maintenance, professional-grade outdoor furnishings, they combine functionality, durability, and a clean, organized appearance to enhance any exterior space. An insert for the trash that can hold 30–39-gallon bags is provided. Manufactured in the USA, the kit is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Some assembly is required; see assembly guide. Opening - Hinge Door.

PRICE
$769.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-3/4 in
Depth22-3/4 in
Height33-1/2 in
Weight58.8 lbs

Product Details

Assembly RequiredYes
TypeCommercial Trash Can
ColorWeathered Acorn
LidNo
Capacity30 - 39 gal
Lid TypeOpen
Made in the USAYes
MaterialPolystyrene
Manufacturers Part NumberCM-TR01NA-ACE
Indoor/OutdoorOutdoor
ShapeSquare
BrandHighwood