Cambro® Square Food Container W/ Green Gradation, 7-1/4"L x 7-1/4"W x 3-7/8"H, Translucent - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
CamSquare® Food Container, 2 quart, 7-1/4"L x 7-1/4"W x 3-7/8"H, translucent, green graduation, polypropylene, dishwasher safe, resists stains and odours, NSF listed
PRICE
$38.40 Sold in packages of 6 / $6.40 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Width | 7-1/4 in |
| Height | 3-7/8 in |
Product Details
| Type | Square |
| Capacity | 2 Qt. |
| Material | Polypropylene |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | 2SFSPP190 |
| Brand | Cambro |