WinCo® Square Storage Container, 12"L x 11"W x 15-1/2"H, White - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Square Storage Container, 22 qt., White.
PRICE
$133.50 Sold in packages of 6 / $22.25 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 11 in |
| Height | 15-1/2 in |
| Dimensions | 12 x 11 x 15-1/2 in |
Product Details
| Capacity | 22 Qt. |
| Material | Polycarbonate |
| Package Quantity | 6 |
| Description | 22 Qt Food Storage Containers (White) |
| Color | White |
| Manufacturers Part Number | PESC-22 |
| Brand | Winco |