Cambro® Round Storage Container, 6-1/16" Dia. x 5"H, White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Storage Container, round, 1 qt., 6-1/16"L x 6-1/16"W x 5"H, natural white, polyethylene, NSF
PRICE
$46.68 Sold in packages of 12 / $3.89 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/16 in |
| Width | 6-1/16 in |
| Height | 5 in |
Product Details
| Type | Round |
| Capacity | 1 Qt. |
| Material | Polyethylene |
| Package Quantity | 12 |
| Color | Brown |
| Manufacturers Part Number | RFS1148 |
| Brand | Cambro |