WinCo® Square Storage Container, 8-1/2"L x 7"W x 3-13/16"H, White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Square Storage Container, 2 qt., White.
PRICE
$53.64 Sold in packages of 12 / $4.47 ea
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 7 in |
| Height | 3-13/16 in |
| Dimensions | 8-1/2 x 7 x 3-13/16 in |
Product Details
| Capacity | 2 Qt. |
| Material | Polycarbonate |
| Package Quantity | 12 |
| Description | 2 Qt Food Storage Containers (White) |
| Color | White |
| Manufacturers Part Number | PESC-2 |
| Brand | Winco |