Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3059524

MPN #: JT9-5782621

JET® Square Nut, JT9-5782621

Product Description

It is an authentic part that is supplied by the original manufacturer for use with Jet and Wilton bandsaws. The nut-square is an important component of the tensioning mechanism. This is an identical replacement for a missing or faulty hardware that was installed on a new unit. Please make sure to refer to the appropriate diagrams for your model for the correct location and application of this component. Keep in mind this high-quality part is made of durable metal and is sold individually.

For Use With:
  • Jet 8201 (9078171) 14-Inch Vertical Bandsaw
  • 8201 (9078171) 14-Inch Vertical Bandsaw
  • 8203 (9078171) 14-Inch Vertical Bandsaw
  • 8203 (9078171) 14-Inch Vertical Bandsaw
  • 8201VS (9078171) 14-Inch Vertical Bandsaw
  • 8201VS (9078171) 14-Inch Vertical Bandsaw
  • J-8201K (414500K) 14 Inch Vertical Band Saw
  • J-8201K (414500K) 14 Inch Vertical Band Saw
  • J-8203 (414504) 14 Inch Vertical Band Saw
  • J-8203 (414504) 14 Inch Vertical Band Saw
  • J-8201VS (414502) 14 Inch Vertical Band Saw
  • J-8201VS (414502) 14 Inch Vertical Band Saw
  • J-8203VS 14 Inch Vertical Band Saw
  • J-8203VS 14 Inch Vertical Band Saw



PRICE
$11.50

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-5782621
TypeSquare Nut
For Use WithBand Saws, Saws
BrandJET