Harbor Square Waste and Windshield Service Center, Black, 28-Gallon
|
Questions & Answers (0)
Product Description
Find your all-in-one solution with the Harbor 1 Waste Container and Windshield Service Center. This unit combines a windshield washing center, a waste receptacle and a towel dispenser all in one durable, streamlined and compact solution. The interior splash guard protects towels from the trash area and allows the trash bag to easily pull out for emptying. This unit also features the patented Grab Bag system to help keep trash bags in place.
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 19 in |
| Height | 34-1/2 in |
Product Details
| Assembly Required | No |
| Type | Windshield Service Center/Trash Can |
| Color | Black |
| Capacity | 28 gal |
| Includes | (1) Towel Dispenser, (1) Squeegee |
| Made in the USA | Yes |
| Material | Plastic |
| Manufacturers Part Number | 755101 |
| Percent Post Consumer Recycled Content | 50 Percent |
| Brand | Commercial Zone |
Compliance & Certifications
| Environmentally Friendly | Yes |