Safco® Steel Square Trash Can W/Push Top Lid, 36 Gallon, Black
|
Questions & Answers (0)
Product Description
This attractive, large capacity waste collector features two-way, self-closing doors that hide refuse from view while trapping unpleasant odors inside. It was designed to extinguish a fire in less than one minute providing protection for lives and property. Crafted from the highest quality, puncture-resistant, fire-safe steel with double lock seams for durable long service. Includes color coordinated vinyl bumper tops and no-mar polyethylene feet. Base features corner hooks for attaching bag liners or choose an optional plastic liner. Large 36-gallon capacity. Black powder coat finish with Chrome doors.
PRICE
$399.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Height | 37-1/2 in |
Product Details
| Type | Swing Lid Trash Can |
| Color | Black |
| Lid | Yes |
| Capacity | 36 gal |
| Lid Type | Swing Door Lid |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 9895 |
| Indoor/Outdoor | Indoor |
| Shape | Square |
| Brand | Safco |