Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lincoln Electric

Model # :WBB3774956

MPN #: K5613-1

Lincoln Electric® Square Wave® 205 TIG Welder, 120V/230V

Product Description
Square Wave® 205 welder for AC/DC stick and TIG welding uses Square Wave® Technology. The Square Wave® 205 is a portable TIG and stick welding machine that lets hobbyists, makers, small fabricators and craftsmen explore their creativity. It is designed to help expand your welding expertise. As your skills and confidence grow, you can take advantage of the Square Wave® 205's additional functionality. No matter your skill level, you won't be disappointed. The Square Wave® 205 provides smooth and stable AC TIG welding on aluminum and DC TIG welding on steel, stainless steel and chrome-moly. A user-friendly interface enables the operators to set it, forget it and weld. The user interface makes machine setup easy. Available features, such as Pulse, which provides a drumbeat-like rhythm for filler metal deposition, make you become a better TIG welder - faster.

Features:
  • A Great TIG Machine for Aluminum - For a wider or tighter welding bead, users can easily adjust AC Frequency Control. AC Balance can be adjusted to provide more cleaning action on dirty aluminum or to maximize penetration on thick materials
  • TIG and Stick from One Power Source - The multi-process machine can TIG weld when precision and bead appearance are important. Users also have the advantage of stick welding capability for outdoor work or thicker materials
  • Take it Everywhere, Plug in Anywhere.™ - Plug in the Square Wave® 205 where you need it - a standard 120V circuit or 230V for maximum output. Portable and convenient to use, only 36lbs (16 kg)
Includes:
  • (1) Square Wave 205 TIG Welder
  • (1) K5339-17F-1 Caliber 17 TIG Torch Ready-Pak®
  • (1) K870 Foot Amptrol™
  • (1) Gas Regulator/Flowmeter and 10 ft (3 m) Gas Hose Kit
  • (1) Stick Electrode Holder 200A
  • (1) Ground Clamp and Cable
  • (1) 120 and 230V Adapter


PRICE
$1,899.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width8 in
Height18-1/2 in
Weight36 lbs

Product Details

TypeTIG Welder
Voltage120/230 V
Phase1
ColorRed/Black
Manufacturers Part NumberK5613-1
ProcessAC/DC TIG, AC/DC Stick
BrandLincoln Electric

Warranty

Warranty3 yr