Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173060

MPN #: K2409-5-RP2

Lincoln Electric® Vantage® 322 Kubota Ready-Pak 2 Multi-Process Welder, 400A, 60Hz, Silver

Product Description
The Vantage® 322 is a versatile welder/generator offering up to 400 amps of welding output and 11 kW of auxiliary power. Featuring a compact design and multi-process welding capabilities, the machine allows operators to handle a wide range of tasks from stick or wire welding to powering jobsite tools. Designed with dependability in mind, the Vantage 322 has field-proven toughness to maintain uptime. The Vantage 322 provides excellent value, which makes the ideal choice for construction teams, pipe rig owners, and rental fleet managers. Purchase one of these machines today!

Features:
  • Compact Versatility – Offers up to 400 amps (IEC rated at 300 amps) of welding current to tackle numerous welding and carbon arc gouging applications. Select one of five basic process modes including CC-Stick, Downhill Pipe, DC Touch Start TIG®, CV-Wire, or Arc Gouging mode, which maximizes output for up to 5/16 in. (8.0 mm) carbon rods
  • Generator Output – Provides up to 11 kW of continuous three-phase power to run industrial tools such as plasma cutters, pumps, or inverter welders
  • Patented Chopper® Technology – Experience premium arc performance with minimized spatter for stick or pipe welding as well as enhanced gouging performance that prevents the engine from stalling, resulting in smooth material removal
  • Reliable Operations – Engineered tough and field proven for ruggedness and durability to meet the most challenging job site needs and harshest environments
  • Industrial Diesel Engine – Powered by a 22 hp, naturally aspirated Kubota® diesel engine. Runs smooth and quiet while meeting EPA Tier 4 Final compliance
  • Innovative Service Access – Lockable and removable sliding access door to service the engine and internal components, battery drawer on front of machine for quick access, and top-mounted radiator cover provide convenient access to the machine
  • Run Longer Between Fill Ups – Features a large 20 US gal. (75.7 L) fuel tank compared to smaller 11 US gal. (41.6 L) tanks in competitive machines
  • Rent-Ready Package – Product comes in one preassembled package from the factory. Ready-Pak® 2 option includes the welder and trailer
  • Process- Stick (SMAW), Gouging (CAC-A), TIG (GTAW), MIG (GMAW), Flux-Cored Self-Shielded (FCAW-S), Flux-Cored Gas-Shielded (FCAW-G)
  • What's Included: Machine Only


PRICE
$36,775.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length111 in
Width57 in
Height53-7/8 in
Weight1367 lbs

Product Details

Duty Cycle300 A @ 100%, 400 A @ 100%
ColorSilver
Amperage20 - 400 A
Hertz60 Hz
ProcessStick, Gouging, TIG, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shielded
Voltage120/240 V
Phase1, 3
DescriptionVersatile Welder/Generator
Single Pass Capacity75
Manufacturers Part NumberK2409-5-RP2
Output20 - 400A BTU
BrandLincoln Electric

Warranty

Warranty3