- Strechcord surrounded by tubular nylon webbing
- Lock stitching at both ends for extra security
- Maximum safe working capacity: 10 lbs. (4.6 kg)
- Aluminum carabiner
- Adjustable barrel lock for tool attachment
- Black, Lime
Ergodyne® Squids® 3100 Tool Lanyard, Black, Standard - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Single Carabiner Tool Lanyard-Single Carabiner: Tethers tools to help worker prevent injury, damage and lost productivity from dropped tools
PRICE
$81.00 Sold in packages of 6 / $13.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 10 lbs |
| Size | One Size |
Product Details
| Type | Tool Lanyard |
| Material | Nylon |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | 19002 |
| Brand | Ergodyne |