Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Squids by Ergodyne

Model # :WBB3161678

MPN #: 19154

Ergodyne® Squids® 3155 Hard Hat Elastic Lanyard with Clamp, One Size, Lime, Pack of 10

Product Description
The Squids® 3155 Elastic Hard Hat Lanyard with Clamp securely tethers hard hats to prevent them from becoming dangerous dropped objects when working at heights. A durable quick-connect clamp makes for easy anchoring to shirts or collars. Compatible with all hard hats, this safety lanyard can be easily connected via the accessory slot or suspension. Ideal for construction, telecom, oil and gas, power generation, utilities, wind, manufacturing, municipalities and scaffolding.

HOW TO USE: Thread the open end of the lanyard through the hard hat accessory slot or suspension and back through the clamp, closing tightly for a secure connection. To anchor, attach the clamp end to the worker's shirt or collar. For situations where a captive connection point is available, the Squids® 3150 Hard Hat Lanyard with Buckle is ANSI/ISEA 121-2018 compliant for easy and secure attachment to harnesses, safety vests, belts, d-rings, etc.

Features:
  • EASILY TETHER ANY HARD HAT - Connects to hard hat accessory slot or suspension to prevent drops
  • QUICK-RELEASE CLAMP - Securely clips to shirts or collars
  • HIGH-STRETCH ELASTIC LANYARD - Reduces jarring on worker in event of a drop
  • VERSATILE - Can also be used to tether hand tools or other gear weighing 2 lbs or less
  • LANYARD DIMENSIONS - 18-48" // 46-122cm
  • COLOR - Lime


PRICE
$48.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48
Width1/2 in
Weight Capacity2
Weight1 lbs
SizeOne Size

Product Details

TypeHard Hat Lanyard
ColorGreen
Series3155
MaterialElastic, Polyester
Package Quantity10
DescriptionLanyard with Clamp
Manufacturers Part Number19154
BrandSquids by Ergodyne