Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Squids by Ergodyne

Model # :WBB2274263

MPN #: 3110Fx

Ergodyne® Squids® 3110Fx Tool Lanyard Dual Carabiner, 10 lbs Capacity, 19822

Product Description
Ergodyne® Squids® 3110Fx Tool Lanyard Dual Carabiner, 10 lbs Capacity, 19822

Shock absorbing tool lanyard with carabiner on both ends: Designed and tested to prevent falling objects and reduce the force your body sees if a drop occurs by absorbing the energy transmitted through the tool lanyard. By reducing the shock load this design prevents the tool from pulling the user down with it protecting those above as well as those below.

Features
  • Shock absorbing properties reduce the dynamic force on the body or other anchor point if drop occurs
  • Durable 1680 denier polyester elastic blended webbing extends from 38" to 70" (96cm - 178cm)
  • Low profile lightweight design reduces snag hazards and added weight
  • Anodized aluminum alloy carabiner with captive eye on both ends
  • High strength 3-ply nylon stitching secures connecting ends
  • Single length construction eliminates weak points seen with multi-component lanyards
  • Third party certified to a 10lbs (4.5kg) maximum capacity with 2:1 safety factor
PRICE
$17.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity10
Extended Length35-42 in
Size4" x 11-1/4"

Product Details

TypeTool Lanyard
MaterialPolyester, Lycra, Rubber
Package Quantity1
DescriptionTool Lanyard Dual Carabiner
ColorGray
Connection StyleCarabiner
Manufacturers Part Number3110Fx
Respirator Connection TypeCarabiner
BrandSquids by Ergodyne