Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097290

MPN #: 7100210234

3M™ DBI-SALA® 1500067 Trigger2Trigger Coil Tether

Product Description
3M™ DBI-SALA® 1500067 Trigger2Trigger Coil Tether1500067

The compact design of the 3M™ DBI-SALA® Trigger2Trigger Coil Tether makes it the perfect tether to be used from Wristbands. The Trigger2Trigger Coil Tether features a lightweight vinyl material that makes clean-up and decontamination easy. Trigger snaps on both sides of the tether make connecting to attachment points effortless, even while wearing safety gloves.
  • Lightweight vinyl is easy to clean/decontaminate
  • User-friendly thumb activated triggers
  • Ideal for use with wristband
  • 1.75 in. (4.4 cm) in length relaxed, 24 in. (70 cm) in length stretched
PRICE
$28.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width6-1/4 in
Weight Capacity5 lbs
Weight0.2 lbs

Product Details

StyleTrigger2Trigger Tether
TypeCoil Tether
MaterialPU
Package Quantity1
DescriptionTrigger2trigger Coil Tether
ColorYellow
Manufacturers Part Number7100210234
Brand3M DBI-SALA