Features:
- High quality UV resistant PU material provides excellent recoil memory
- Lightweight thumb assist trigger snaps allow for easy connection to attachment points
- 3rd party tested
- Load rated for 5 lbs
- 10 Pack
Weights & Dimensions
| Length | 30 in |
| Width | 6 in |
| Weight Capacity | 5 lbs |
| Weight | 2 lbs |
Product Details
| Style | Trigger2Trigger Tether |
| Type | Coil Tether |
| Material | PU |
| Package Quantity | 10 |
| Description | Trigger2trigger Coil Tether |
| Color | Yellow |
| Manufacturers Part Number | 7100225280 |
| Brand | 3M DBI-SALA |