Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ergodyne

Model # :WBB305924

MPN #: 19052

Ergodyne® Squids® 3115 Wrist Lanyard, Black, L/XL - Pkg Qty 6

Product Description
Squids® 3115 Wrist Lanyard, Black, L/XL

Wrist Tool Lanyard Wrist Tool Lanyard: Tethers tools to help worker prevent injury, damage and lost productivity from dropped tools
  • Polyester webbing cuff secures to wrist
  • Tether length 7.5 / 19cm
  • Maximum safe working capacity: 2 lbs. (0.9 kg)
  • Adjustable


PRICE
$22.26  Sold in packages of 6 / $3.71 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity2 lbs
SizeL/XL

Product Details

TypeWrist Tool Lanyard
MaterialPolyester
Package Quantity6
ColorBlack
Manufacturers Part Number19052
BrandErgodyne