Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Squids by Ergodyne

Model # :WBB2274238

MPN #: 3118Fx

Ergodyne® Squids® 3118Fx Tool Lanyard Dual Locking Carabiner, 15 lbs Capacity, 19828

Product Description
Ergodyne® Squids® 3118Fx Tool Lanyard Dual Locking Carabiner, 15 lbs Capacity, 19828

Shock absorbing tool lanyard with locking carabiner on both ends: Designed and tested to prevent falling objects and reduce the force your body sees if a drop occurs by absorbing the energy transmitted through the tool lanyard. By reducing the shock load this design prevents the tool from pulling the user down with it protecting those above as well as those below.

Features
  • Shock absorbing properties reduce the dynamic force on the body or other anchor point if drop occurs
  • Durable 1680 denier polyester elastic blended webbing extends from 38" to 70" (96cm - 178cm)
  • Low profile lightweight design reduces snag hazards and added weight
  • Anodized aluminum alloy carabiners with double action locking gate and inherent captive eye
  • Ergonomic carabiner is designed for easily gripping and handling with gloves
  • High strength 3-ply nylon stitching secures connecting ends
  • Single length construction eliminates weak points seen with multi-component lanyards
  • Third party certified to a 15lbs (6.8kg) maximum capacity with 2:1 safety factor
PRICE
$33.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity15
Extended Length42-54 in
Size4" x 11-1/4"

Product Details

TypeTool Lanyard
MaterialPolyester, Lycra, Rubber
Package Quantity1
DescriptionTool Lanyard Dual Locking Carabiner
ColorOrange
Connection StyleCarabiner
Manufacturers Part Number3118Fx
Respirator Connection TypeCarabiner
BrandSquids by Ergodyne