Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3112967

MPN #: 19167

Ergodyne Squids 3135 Barcode Scanner Belt & Hook for Mobile Computers, S, Black

Product Description
The Squids 3135 Barcode Scanner Belt + Hook is designed for use with the Squids 3136 Barcode Scanner Adaptor Strap (included) to keep barcode scanners secure and accessible during warehouse and distribution work. This industrial-grade scanner belt is built with a heavy-duty webbing strap and buckles for work in the harshest environments. The durable scanner belt hook securely holds the adaptor strap on the worker's hip to keep scanners at ready.

This barcode scanner belt features a curved buckle that fits comfortably against the waist for all-day wear and can be easily accessed for quick on/off. This adjustable belt is available in small and large sizes to fit a variety of workers.

When used with a scanner adaptor strap, this belt prevents expensive scanners from being dropped"causing damage to the scanner, other items/equipment or workers on the job. It is ideal for attaching to cordless barcode scanners.

Features:
  • DURABLE BELT HOOK – Securely holds Squids 3136 Barcode Scanner Adaptor Strap (included) to keep barcode scanners close and ready
  • INDUSTRIAL GRADE – Heavy-duty materials designed for harsh environments
  • COMFORTABLE - Webbing strap and buckle fit to the worker's body for easy adjustment and long-lasting comfort
  • TWO SIZES – Available in small and large to fit a variety of workers
  • INCLUDES SQUIDS 3136 SCANNER ADAPTOR STRAP – Connect both loop attachments on the adaptor strap to captive holes in barcode scanners to securely tether, then secure strap on belt hook for convenient access
  • REPLACEMENT STRAPS & LOOPS SOLD SEPARATELY – Squids 3136 Adaptor Straps (10-pack) eliminate the need to switch out the loop attachment on every exchange
  • FITS MOST STANDARD JOBSITE SCANNERS – Barcode Scanner, QR scanner, UPC scanner, Product Scanner, Inventory Scanner, etc.
  • WASHABLE – Hand wash and dry with mild soap and water


PRICE
$11.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS

Product Details

TypeBarcode Scanner Small Belt & Hook for Mobile Computers
MaterialPolyester
Package Quantity1
ColorBlack
SeriesSquids
BrandErgodyne