Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3181703

MPN #: 19173

Ergodyne® Squids 3140 Barcode Scanner Lanyard Adjustable Attachment, Orange/Black, Pack of 10

Product Description
The Squids® 3140 Barcode Scanner Lanyard Attachments (10-Pack) are compatible with Squids® 3138 and 3142 Scanner Harnesses. They easily attach to cordless barcode scanners, allowing the scanner to hang on the hip when not in use and preventing drops that could cause damage. Each attachment is secured to the harness by looping a webbing strap through a D-ring. These adjustable scanner lanyard attachments enable quick interchange for those who frequently use multiple cordless scanners while others are recharging, eliminating the need to switch out the loop attachment on every exchange. It is ideal for attaching to cordless barcode scanners for work in warehouses, distribution centers, material inventory on construction and steel sites, airline baggage scanning and grocery/personal shopping.

Features:
  • For Use With 3138 & 3142 Scanner Harnesses - Loop onto harness D-ring for quick, secure access to barcode scanners
  • Secure Tethering - Two loop attachments connect to small captive holes built into cordless scanners to prevent costly drops
  • Quick Interchange - Modular buckles quickly connect to small modular female buckles on the scanner and eliminate need to switch out straps on every exchange
  • Durable Construction - Industrial grade materials designed for harsh environments
  • Fits Most Standard Jobsite Scanners - Barcode Scanner, QR scanner, UPC scanner, Product Scanner, Inventory Scanner, etc.
  • Includes 10 Attachment Straps
  • Washable - Hand wash and dry with mild soap and water


PRICE
$27.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.3 lbs
SizeStandard

Product Details

TypeBarcode Scanner Lanyard Adjustable Attachment
MaterialPolypropylene
Package Quantity10
DescriptionBarcode Scanner Lanyard Adjustable Attachments
ColorOrange
SeriesSquids 3140
Manufacturers Part Number19173
BrandErgodyne