Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3181765

MPN #: 19264

Ergodyne® Squids® 3153 Web Lanyard with Dual Trigger Hooks, M, Orange, Pack of 3

Product Description
The Squids® 3153 Web Lanyard features dual swiveling trigger snap hooks to tether tools up to 5lbs // 2.3kg and prevents dropped or falling objects from occurring on the job. Its 12in // 30cm or 24in // 61cm length helps reduce fall distance in the event of a drop while keeping tools statically tethered to belts, pouches, bags and other anchoring or storage locations.

This lanyard is constructed with heavy-duty, single-length, non-shock absorbing webbing to reduce snag hazards and tangles. The trigger hook's swiveling design prevents binding and tangling when being used with rotating tools like screwdrivers. To open, simply pull the trigger down and release once tool is latched for a secure tether.

This web tool lanyard has been rigorously tested to a 5lbs // 2.3kg maximum capacity to prevent falling objects and comes in size small (12in // 30cm) and medium (24in // 61cm).

Ideal for those who need to tether tools in industries like construction, telecommunications, oil and gas, power generation, utilities, wind energy, manufacturing or other jobs at heights.

Features:
  • Convenient Tethering - Tethers tools close to user to minimize drop distance and holds equipment for close access
  • Easy Attachment - Dual trigger hooks with thumb-action levers allow for quick and secure attachment
  • Reduced Snags + Tangles - Sleek, low-profile design helps prevent lanyard from getting caught or tangled on objects
  • Durable Construction - High strength nylon webbing provides strength in harsh work environments
  • Minimized Drop Length - Non-stretch lanyard for enhanced safety at heights
  • Versatility For Different Needs


PRICE
$31.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Weight Capacity5
Weight0.4 lbs
SizeM

Product Details

TypeTool Lanyard
MaterialZinc Alloy, Nylon
Package Quantity3
DescriptionWeb Lanyard with Dual Trigger Hooks
ColorOrange
SeriesSquids 3153
Manufacturers Part Number19264
BrandErgodyne