Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Squids by Ergodyne

Model # :WBB2274264

MPN #: 3109Fx

Ergodyne® Squids® 3109Fx Double-Locking Single Carabiner w/Swivel, 25 lbs Capacity, 19809

Product Description
Shock absorbing tool lanyard with swiveling, locking carabiner on one end and loop on the other end: Designed and tested to prevent falling objects and reduce the force the anchor point sees if a drop occurs by absorbing the energy transmitted through the tool lanyard. Swiveling design helps prevent tangles and binding.

Features
  • Shock absorbing properties reduce the dynamic force on the body or other anchor point if drop occurs
  • Durable 1680 denier polyester elastic blended webbing extends from 38" to 70" (96cm - 178cm)
  • Low profile lightweight design reduces snag hazards and added weight
  • Anodized aluminum alloy swiveling carabiner with double action locking gate and inherent captive eye
  • Ergonomic carabiner is designed for easily gripping and handling with gloves
  • Treaded loop end that grips the tool when attached
  • High strength 3-ply nylon stitching secures connecting ends
  • Single length construction eliminates weak points seen with multi-component lanyards
  • Third party certified to a 25lbs (11.3kg) maximum capacity with 2:1 safety factor
PRICE
$39.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity25
Extended Length42-54 in
Size4-1/4" x 11-1/4"

Product Details

TypeDouble-Locking Single Carabiner w/Swivel
MaterialPolyester, Lycra, Rubber
Package Quantity1
DescriptionDouble-Locking Single Carabiner w/Swivel
ColorOrange
Connection StyleCarabiner
Manufacturers Part Number3109Fx
Respirator Connection TypeCarabiner
BrandSquids by Ergodyne