Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Squids by Ergodyne

Model # :WBB2274197

MPN #: 3190

Ergodyne® Squids® 3190 Tape Measure Tethering Kit, 19660

Product Description
Ergodyne® Squids® 3190 Tape Measure Tethering Kit, 19660

The Squids® 3193 Tape Measure Tethering Kit includes a 3100F(x) Single Carabiner Tool Lanyard and a 3770 Tape Measure Trap. This kit allows you to tether one standard 2lb (0.9kg) tape measure.

Features
  • Kit includes 3770 and 3130S
  • 3770: Tape Measure Trap
  • 3130S: Coiled lanyard design prevents snagging
  • Tether one standard 2lb (0.9kg) tape measure
PRICE
$51.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity2
Size8" x 12"

Product Details

TypeTape Measure Tether
MaterialPolyester, Lycra, Rubber
Package Quantity1
DescriptionTape Measure Tethering Kit
ColorMulti-colored
Connection StyleCarabiner
Manufacturers Part Number3190
Respirator Connection TypeCarabiner
BrandSquids by Ergodyne