Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB910932

MPN #: 19017

Ergodyne® Squids® Stainless Steel Single Carabiner, 15 lbs., Extended, Lime, 19017 - Pkg Qty 6

Product Description
Ergodyne Squids® Stainless Steel Single Carabiner, 15Lbs., Extended, Lime, 19017

Stainless Steel Screw Gate Tool Lanyard - Single Carabiner: Stainless steel carabiners with locking screw gates for a sure connection in more corrosive environments. Extended length. Applications: Oil & Gas, Mining, Food Processing, Heavy Construction, Utilities, Iron workers, Arborists, Wind Energy, Telecommunications.

Features:
  • Stretch cord surrounded by tubular nylon webbing
  • Lock stitching at both ends for extra security
  • Stainless steel carabiners for corrosion resistance
  • Screwgate on carabiner for locking connection
  • Adjustable barrel lock for tool attachment
  • Maximum safe working capacity: 15 lbs. (6.8 kg)
  • Extended 42" - 54" (107cm-137cm)
  • Lime
PRICE
$167.70  Sold in packages of 6 / $27.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity15 lbs
SizeExtended

Product Details

TypeExtended Stainless Steel Single Carabiner
MaterialStretch Cord, Nylon Web
Package Quantity6
ColorGreen
Manufacturers Part Number19017
BrandErgodyne