Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Squids by Ergodyne

Model # :WBB2274182

MPN #: 3100Fx

Ergodyne® Squids® 3100Fx Tool Lanyard Single Carabiner, 10 lbs Capacity, 19802

Product Description
Ergodyne® Squids® 3100Fx Tool Lanyard Single Carabiner, 10 lbs Capacity, 19802

Shock absorbing tool lanyard with carabiner on one end and loop on the other end: Designed and tested to prevent falling objects and reduce the force your body sees if a drop occurs by absorbing the energy transmitted through the tool lanyard. By reducing the shock load this design prevents the tool from pulling the user down with it protecting those above as well as those below.

Features
  • Shock absorbing properties reduce the dynamic force on the body or other anchor point if drop occurs
  • Durable 1680 denier polyester elastic blended webbing extends from 38" to 70" (96cm - 178cm)
  • Low profile lightweight design reduces snag hazards and added weight
  • Anodized aluminum alloy carabiner with captive eye
  • Treaded loop end that grips the tool when attached
  • High strength 3-ply nylon stitching secures connecting ends
  • Single length construction eliminates weak points seen with multi-component lanyards
  • Third party certified to a 10lbs (4.5kg) maximum capacity with 2:1 safety factor
PRICE
$12.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity10
Extended Length38-70 in
Size4" x 11-1/4"

Product Details

TypeTool Lanyard
MaterialPolyester, Lycra, Rubber
Package Quantity1
DescriptionTool Lanyard Single Carabiner
ColorGray
Connection StyleCarabiner
Manufacturers Part Number3100Fx
Respirator Connection TypeCarabiner
BrandSquids by Ergodyne