Ergodyne Squids® 3760 Clear Phone Pouch and Trap, Plus Size
|
Questions & Answers (0)
Product Description
The Squids® Water Resistant Phone Pouch and Trap makes it easy to carry and use your cell phone on the job while preventing dropped objects when working at-heights.
This cell phone pouch is made of a clear touchscreen material that provides protection while still allowing touchscreen use and access to both the front and rear cameras of smartphones. The heavy-duty, easy-to-use zipper closure system safely secures the device inside the cell phone holder.
There is a steel grommet/ring on the bottom to attach a tool lanyard for a complete tethering system. The sides of the smartphone pouch are made of heavy-duty, water-resistant reinforced tarpaulin, making it perfect for the harshest work environments.
The smartphone sleeve is also great for the beach, boating, fishing, water-theme parks, camping, hiking or any other outdoor activity. Protect your phone from rain, snow, dirt, dust and sand.
This cell phone pouch is made of a clear touchscreen material that provides protection while still allowing touchscreen use and access to both the front and rear cameras of smartphones. The heavy-duty, easy-to-use zipper closure system safely secures the device inside the cell phone holder.
There is a steel grommet/ring on the bottom to attach a tool lanyard for a complete tethering system. The sides of the smartphone pouch are made of heavy-duty, water-resistant reinforced tarpaulin, making it perfect for the harshest work environments.
The smartphone sleeve is also great for the beach, boating, fishing, water-theme parks, camping, hiking or any other outdoor activity. Protect your phone from rain, snow, dirt, dust and sand.
PRICE
$19.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 4-1/2 in |
| Height | 1/2 in |
| Weight Capacity | 1 lb |
| Size | Plus Size |
Product Details
| Type | Clear Phone Pouch and Trap |
| Color | Clear |
| Series | Squids® |
| Closure | Zipper |
| For Use With | Plus Size Cell Phones |
| Includes | Pouch |
| Material | Nylon |
| Description | Phone Pouch |
| Connection Style | Steel Grommet |
| Package Quantity | 1 |
| Manufacturers Part Number | 19763 |
| Respirator Connection Type | Steel Grommet |
| Brand | Ergodyne |