Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Squids by Ergodyne

Model # :WBB2274310

MPN #: 3193

Ergodyne® Squids® 3193 Tape Measure Tethering Kit, 19663

Product Description
Ergodyne® Squids® 3193 Tape Measure Tethering Kit, 19663

The Squids® 3193 Tape Measure Tethering Kit includes a 3100F(x) Single Carabiner Tool Lanyard and a 3770 Tape Measure Trap. This kit allows you to tether one standard 2lb (0.9kg) tape measure.

Features
  • Kit includes the 3770 and 3100F(x)
  • 3770: Tape Measure Trap
  • 3100F(x): Single Carabiner Tool Lanyard
  • Tether one standard 2lb (0.9kg) tape measure
PRICE
$43.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity2
Size10" x 12"

Product Details

TypeTape Lanyard
MaterialPolyester, Lycra, Rubber
Package Quantity1
DescriptionTape Measure Tethering Kit
ColorMulti-colored
Connection StyleCarabiner
Manufacturers Part Number3193
Respirator Connection TypeCarabiner
BrandSquids by Ergodyne