The M440001 Smartphone Jacket with 1 pounds Tool Tether can be attached to a Werner harness to help protect your tools, property, and the workers below by providing a secure connection between hand tools and workers at height.
Werner® Smartphone Jacket w/ 1 lb Tool Tether
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 42 |
| Weight | 0.3 lbs |
Product Details
| Type | WernerSmartphone Jacket w/ 1 lb Tool Tether |
| Material | Polyester |
| Color | Blue |
| Harness Connection | Aluminum Carabiner |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI/ISEA 121-2018 |
Related Products
Features: PeakWorks® introduces the patented Tool Collar tool tethering system, designed to protect workers from tools dropped at height Developed and manufactured in Canada, the Tool Collar system offers a unique tool attachment product that provides the strongest, most secure tool anchor clamping mechanism in the market The high-strength HDPE clamps can be securely mounted onto a wide variety of flat, hex, and round shaped tool bodies, ensuring a powerful and positive tether anchor point HDPE materials work in both extreme cold and high heat applications and are very durable and long ...
Ergodyne® 19068 Squids® 3103 Accessory Kit, Detachable Loops, Nylon, Black, 3-Pack Tool Tail Detachable Loops: Includes 3 elastic loops that attach to the 3102 Lanyard for quick exchanges of multiple tools.Energy absorbing cord with tubular nylon webbingCompatible with 3102 and 3104 modular lanyardsCaptive eye carabinerModular connecting buckle for exchanging toolsLock stitching at both ends for extra ... Energy,Oil & Gas,Power Generation,Railway
Features: PeakWorks® introduces the patented Tool Collar tool tethering system, designed to protect workers from tools dropped at height Developed and manufactured in Canada, the Tool Collar system offers a unique tool attachment product that provides the strongest, most secure tool anchor clamping mechanism in the market The high-strength HDPE clamps can be securely mounted onto a wide variety of flat, hex, and round shaped tool bodies, ensuring a powerful and positive tether anchor point HDPE materials work in both extreme cold and high heat applications and are very durable and long ...
The Squids® 3785 Split Ring Tool Attachment (10-pack) is designed to create a larger retrofit attachment point on tools with small captive holes for tethering tools up to 2lbs // 0.9kg, preventing dropped or falling objects from occurring on the job. Connection points for tool lanyards can be tricky to find, especially on smaller hand tools with small captive holes. While working at-heights, it is important to tether tools as part of your overall fall protection plan, but the lack of these connection points can make that difficult. STRAIGHTFORWARD INSTALLATION To install, simply open the ...
The Squids® 3791 Locking Collar with Tool Attachment Point installs onto connecting, sleever and wrecking bars to create a retrofit attachment point for tethering tools up to 7lbs // 3.2kg, preventing dropped or falling objects from occurring on the job. Connection points for tool lanyards can be tricky to find, especially on connecting, sleever and wrecking bars with no captive holes. While working at-heights, it is important to tether tools as part of your overall fall protection plan, but the lack of these connection points can make that difficult. Straightforward Installation To ...