Ergodyne® Squids® 3703 Elastic Loop Tool Tails Extended, 15 lbs., Lime, Xtended 18"
Elastic loop Tool Tails provide retrofit attachment points to a variety of tools and equipment up to 15lbs (6.8kg) using Squids® Tool Traps. These Tool Tails can also be used as an anchor point on belt, harness or separate structure. Extended version for larger tools.
Ergodyne® Squids® 3703 Elastic Loop Tool Tails Extended, 15 lbs., Lime, Xtended 18" - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$96.00 Sold in packages of 6 / $16.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 15 lbs |
| Size | Extended 18 |
Product Details
| Type | Elastic Loop Tool Tails Extended |
| Material | Elastic |
| Package Quantity | 6 |
| Description | Squids® 3703 Elastic Loop Tool Tails Extended - 15 lbs. |
| Color | Green |
| Manufacturers Part Number | 19769 |
| Brand | Ergodyne |