Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PeakWorks

Model # :WBB3183638

MPN #: V8561302

PeakWorks® Tool Tether Round Clamp, 3/4", Green - Pkg Qty 10

Product Description
Features:
  • PeakWorks® introduces the patented Tool Collar tool tethering system, designed to protect workers from tools dropped at height
  • Developed and manufactured in Canada, the Tool Collar system offers a unique tool attachment product that provides the strongest, most secure tool anchor clamping mechanism in the market
  • The high-strength HDPE clamps can be securely mounted onto a wide variety of flat, hex, and round shaped tool bodies, ensuring a powerful and positive tether anchor point
  • HDPE materials work in both extreme cold and high heat applications and are very durable and long lasting
  • The clamps are secured using high-strength fasteners and are easily installed and removed using the hex key wrench provided in the kit
  • Unlike traditional heat-tape anchoring systems, our clamps can be reused and/or repositioned at any time-a true cost saving system
  • Bonus-Tool Collar anchor clamps have been specially designed to prevent tools from falling through commonly used construction site grating (19-4) No other tool tethering program offers this added safety feature
  • All Tool Collar anchor clamps feature a strong, molded eye hole for quick attachment to/ detachment from wrist or standard lanyards with built-in carabiners
  • Currently there are no ANSI or CSA standards for tool tethering systems; however, all Tool Collar products were subjected to an extreme and rigorous series of tests at CSA's test lab to ensure maximum peace of mind and safety
  • Designed for use with round and hex shank tool bodies


PRICE
$66.00  Sold in packages of 10 / $6.60 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2
Width5/8 in
Height1-1/4 in
Weight Capacity30
Weight0 lbs
Size3/4

Product Details

TypeRound Clamp
ColorGreen
MaterialHDPE
Package Quantity10
DescriptionRound Tool Clamp
Manufacturers Part NumberV8561302
BrandPeakWorks