Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Squids by Ergodyne

Model # :WBB3161718

MPN #: 19757

Ergodyne® Squids® 3755 Self-Adhering Tool Tethering Tape Trap, 144"L, Gray, Pack of 10

Product Description
The Squids® 3755 Self-Adhering Tool Tethering Tape Trap™ provides a secure and efficient method of attaching Tool Tails™ to hand tools for safe tool tethering. The Tape Trap™ simplifies the installation of tool lanyards by creating retrofit tether points on hand tools that lack manufactured attachment points or captive holes. The innovative, self-adhering feature eliminates the need for additional adhesives, tools or heat sources during application-leaving no sticky residue or damage to the tool when finished being used. Crafted from fiberglass-reinforced construction, this tethering solution prioritizes durability and high strength. The design also incorporates cut- and puncture-resistant qualities, providing resilience in challenging work conditions. Beyond safety features, this tool tethering solution enhances user comfort by adding an improved and ergonomic grip to tools.

TESTED TO BE TRUSTED: This Tape Trap™ is third-party certified to 15lbs // 6.8kg maximum capacity (depending on length, tool, tail and lanyard used) and meets the ANSI/ISEA 121-2018 standard with all required labeling. Ideal for those tethering tools in construction, telecommunications, oil and gas, power generation, utilities, wind energy, manufacturing or other jobsites where dropped objects are a risk.

Features:
  • TOOL TETHER ATTACHMENT - Designed for use with Squids® Tool Tails™ for safe tool tethering
  • SELF-ADHERING - Requires no additional adhesives, tools or heat source for application
  • DURABLE & HIGH STRENGTH - Fiberglass reinforced construction
  • CUT & PUNCTURE-RESISTANT - For long-lasting use
  • ENHANCED COMFORT & GRIP - Adds an improved and ergonomic grip to hand tool
  • LENGH - 12' roll // 3.7 m x 1 in // 2.5 cm wide


PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length144
Width1 in
Weight Capacity15
Weight2 lbs
Size144"

Product Details

TypeSelf-Adhering Tape
ColorGray
Series3755
MaterialSilicone Rubber
Package Quantity10
DescriptionSelf-Adhering Tool Tethering Tape Trap
Manufacturers Part Number19757
BrandSquids by Ergodyne