Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Squids by Ergodyne

Model # :WBB2274205

MPN #: 3181

Ergodyne® Squids® 3181 Tool Tethering Kit, 5 lbs Capacity, 19651

Product Description
Ergodyne® Squids® 3181 Tool Tethering Kit, 5 lbs Capacity, 19651

The Squids® 3181 Tool Tethering Kit includes a 3102F(x) Detachable Single Carabiner Lanyard, a 12-foot roll (3.7m) of 3755 Self-Adhering Tape Trap, and three 3103 Detachable Elastic Tool Tails. This kit allows you to tether up to four 5lb (2.3kg) tools.

Features
  • Kit Includes 3103, 3755, and 3102F(x)
  • 3103: Accessory Kit - Detachable Loops (3 Pack)/li>
  • 3755: Self-Adhering Tape requires no heat/li>
  • 3102F(x): Detachable Single Carabiner/li>
  • Tether up to four 5lb (2.3kg) tools
PRICE
$68.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity10
Size8" x 12"

Product Details

TypeTool Tether Kit
MaterialPolyester, Lycra, Rubber
Package Quantity1
DescriptionTool Tethering Kit
ColorMulti-colored
Connection StyleCarabiner
Manufacturers Part Number3181
Respirator Connection TypeCarabiner
BrandSquids by Ergodyne