Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2320631

MPN #: 19797

Ergodyne Squids® 3797 Grinder Tool Trap, Stainless

Product Description
Ergodyne Squids® 3797 Grinder Tool Trap, Stainless

The Squids® 3797 Power Tool Bracket for Grinders creates a unique tool attachment point to tether corded and cordless grinder power tools with a tool lanyard. Connection points for tool lanyards are not always readily available on power tools, which can create hazardous environments while working at heights. Tethering your tools should be a part of an overall fall protection plan to reduce the risk of dropped objects and increase workplace safety. The stainless-steel tool bracket comes complete with a set of two metric fasteners (M8, M10) to mount to a variety of grinders from a variety of brands.

STRAIGHTFORWARD INSTALLATION

The one-time assembly creates a quick and easy one-step attachment to tether a lanyard to your power tools. Simply fasten the included tool bracket and labels onto screw ports intended for removable grinder handles. Once the appropriate torque is applied to the anchor point, connect a tool lanyard to the bracket tether point to safely and securely tether tools. PERFECT FOR TOOLS WITH SCREW PORTS
The Power Tool Bracket for Grinders is the perfect solution for any grinder up to 8lbs. (3.63kg.) in weight. The Bracket has a patented design that forces the tether directionally away from the grinder's wheel. Though intended for corded or cordless angle grinders these brackets can also fasten to cameras, laser alignment tools and other tools and devices that contain screw ports which fit M8 and M10 fasteners.
PRICE
$17.50

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width6 in
Height3/4 in
Weight Capacity8 lbs
SizeOne Size

Product Details

TypeGrinder Tool Trap
ColorMulti-Colored
SeriesSquids®
For Use WithFloor Installers, Landscapers, Gardeners, Plumbers, Electricians, Janitors
Includes1 Bracket Connection Point, 2 Fasteners & Locking Washers & 1 Product Label
MaterialStainless steel
DescriptionGrinder Tool Trap
Connection StyleStainless Steel Bracket
Package Quantity1
Manufacturers Part Number19797
Respirator Connection TypeStainless Steel Bracket
BrandErgodyne