Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tennsco

Model # :WBB2337298

MPN #: SR-58

Tennsco Shop Desk, Pigeonhole Riser, Locking Cabinet, 34-1/2"W x 29"D, Gray

Product Description
Operate more efficiently with Tennsco's shop desks. It has a 20 gauge top and writing surface that can withstand up to 250 lbs. The desk features an ergonomic 5° slope for easy writing. A convenient partitioned riser allows efficient organization of paperwork and supplies. The locking drawer features full-extension ball bearing suspensions for smooth operation. A lower cabinet features locking doors and two shelves for secure storage space. The drawer dimensions are 23"W x 21-3/4"D x 3-1/4"H. Made in USA. This product has a limited warranty of 1 year.

PRICE
$829.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34-1/2 in
Depth29 in
Height53 in
Weight Capacity250 lbs
Weight155 lbs

Product Details

Assembly RequiredYes
TypeCabinet Base
ColorGray
Number of Drawers1
Writing SurfaceSloped
StyleCabinet, Compartment, Drawer, Shelf
Country of OriginUSA
Number of Doors2
Number of Shelves2 Bottom
MaterialSteel
Leg TypeFixed
Manufacturers Part NumberSR-58
Number of Cabinets1
BrandTennsco

Warranty

Warranty1 yr