Commercial Fire Safe Light Gray - S8771
Keep the problem of theft away from your business with The SentrySafe FIRE-SAFE® Commercial Safe - Model S8771. This versatile safe is large enough for office and commercial use. With 1 hour UL-classified fire protection, quarter-inch steel construction and electronic/key lock, it provides security for vital business documents and valuables. It also comes with a locking drawer and two shelves for small valuables.
SentrySafe Commercial Fire Safe® S8771 Electronic Lock, 5.8 Cu. Ft., Light Gray
|
Questions & Answers (0)
Product Description
PRICE
$2,199.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-3/8 in |
| Depth | 23-15/16 in |
| Height | 47-5/8 in |
| Inside Width | 18-11/16 in |
| Inside Depth | 13-13/16 in |
| Inside Height | 38-5/8 in |
| Weight | 614 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Electronic Keypad Lock & Tubular Keyed Lock |
| Color | Gray |
| Door Type | Right Hinged Door |
| Number of Drawers | 1 |
| Capacity | 5.8 ft³ |
| Material | Steel |
| Description | Commercial Electronic Fire Safe® |
| Manufacturers Part Number | S8771 |
| Brand | SentrySafe |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | 60 Min. @ 1700°F |