Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SentrySafe

Model # :WBB3126541

MPN #: PP1K

SentrySafe Portable Pistol/Security Safe, Key Lock, Tether Cable, 0.12 cu. ft.

Product Description
The PP1K Portable Pistol Safe protects your guns and pistols from unauthorized access and theft with solid steel construction and a pry resistant door. This gun safe was specially designed to provide on-the-go security with a convenient carrying handle, a steel tethering cable to secure your items and a high compression interior foam to prevent damage to your handguns and other valuables while on the move.

Features:
  • Keyed locking mechanism helps keep items secure in case of theft.
  • Solid steel construction for durable and reliable protection.
  • High foam compression ensures your fragile or delicate valuables are protected from scratches
  • Make moving your safe, chest or file easy with a convenient carrying handle.
  • Steel tethering cable allows you to attach your safe to fixed objects for added security while traveling
  • Department of Justice California DOJ Certified for firearm storage and protection
  • Solid-steel construction, pry-resistance and heavy duty locks provide higher protection against tool attacks


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-7/16 in
Depth13-5/16 in
Height4-13/16 in

Product Details

Lock TypeKeyed Lock
TypeGun Safe
Capacity0.12 ft³
ColorBlack
Door TypeTop Opening Lid
BrandSentrySafe

Compliance & Certifications

Fire RatingNon-Fire Rated