Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Trenton Pipe Ss304-64001 1/8" Class 150, Coupling, Stainless Steel 304 - Pkg Qty 25

Trenton Pipe Ss304-64001 1/8" Class 150, Coupling, Stainless Steel 304 - Pkg Qty 25

Item #: WBB1013337

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.63 ea.

Price: $40.75 / Pkg of 25

Save $2.04 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Trenton Pipe Ss304-64020 2" Class 150, Coupling, Stainless Steel 304 - Pkg Qty 5

Trenton Pipe Ss304-64020 2" Class 150, Coupling, Stainless Steel 304 - Pkg Qty 5

Freeman Male To Male Industrial Plug Z1414MMIP, 1/4" x 1/4", Zinc

Freeman Male To Male Industrial Plug Z1414MMIP, 1/4" x 1/4", Zinc

1 In. 304 Stainless Steel Coupling - FNPT - Class 150 - 300 PSI - Import

1 In. 304 Stainless Steel Coupling - FNPT - Class 150 - 300 PSI - Import

3/4 In. 304 Stainless Steel Coupling - FNPT - Class 150 - 300 PSI - Import

3/4 In. 304 Stainless Steel Coupling - FNPT - Class 150 - 300 PSI - Import

Trenton Pipe Ss304-64010 1" Class 150, Coupling, Stainless Steel 304 - Pkg Qty 25

Trenton Pipe Ss304-64010 1" Class 150, Coupling, Stainless Steel 304 - Pkg Qty 25

1 In. X 1-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1 In. X 1-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1 In. 304 Stainless Steel Union - FNPT - Class 150 - 300 PSI - Import

1 In. 304 Stainless Steel Union - FNPT - Class 150 - 300 PSI - Import

Trenton Pipe Ss304-64220 2" Class 150, Half Coupling, Stainless Steel 304 - Pkg Qty 5

Trenton Pipe Ss304-64220 2" Class 150, Half Coupling, Stainless Steel 304 - Pkg Qty 5

3/4 In. X 6 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

3/4 In. X 6 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

Trenton Pipe Ss316-60020 2" Class 150, 90 Degree Elbow, Stainless Steel 316 - Pkg Qty 5

Trenton Pipe Ss316-60020 2" Class 150, 90 Degree Elbow, Stainless Steel 316 - Pkg Qty 5

Trenton Pipe Ss304-64204 1/2" Class 150, Half Coupling, Stainless Steel 304 - Pkg Qty 25

Trenton Pipe Ss304-64204 1/2" Class 150, Half Coupling, Stainless Steel 304 - Pkg Qty 25

3/4 In. X 4 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

3/4 In. X 4 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

Trenton Pipe Ss304-60210 1" Class 150, 90 Degree Street Elbow, Stainless Steel 304 - Pkg Qty 10

Trenton Pipe Ss304-60210 1" Class 150, 90 Degree Street Elbow, Stainless Steel 304 - Pkg Qty 10

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Two-Piece Clamping Collar, 1/2 " Bore, G2SC-050-SS

Two-Piece Clamping Collar, 1/2 " Bore, G2SC-050-SS

VersaChem® Hi-Temp Red RTV Silicone, 65309, 3 Oz. Tube

VersaChem® Hi-Temp Red RTV Silicone, 65309, 3 Oz. Tube

Trenton Pipe SS304-64001 1/8" Class 150, Coupling, Stainless Steel 304

Features:
  • Stainless Steel 150Lb. Pipe Fittings
  • Type 304 Schedule 40
  • F-NPT Threaded Ends
  • Standard Pattern

Weights & Dimensions

  • Size 1/8 in

Product Details

  • Connection Style FNPT
  • Package Quantity 25
  • Brand Trenton Pipe
  • Schedule 40
  • Stock Type Non-Stock
  • Fitting Type Coupling
  • Material 304 Stainless Steel
  • Manufacturers Part Number SS304-64001
  • Point Of Origin Import
  • Class 150

Compliance & Certifications

  • Certifications ASTM-A351
  • Lead Free Compliant Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Trenton Pipe Ss304-64001 1/8" Class 150, Coupling, Stainless Steel 304 - Pkg Qty 25

Trenton Pipe Ss304-64001 1/8" Class 150, Coupling, Stainless Steel 304 - Pkg Qty 25

Item #: WBB1013337

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant