
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Trenton Pipe SS304-67603 3/8" Class 150, Solid Square Head Plug, Stainless Steel 304
Features:
Features:
- Stainless Steel 150Lb. Pipe Fittings
- Type 304 Schedule 40
- M-NPT Threaded Ends
- Standard Pattern
Product Details
- Connection Style MNPT
- Brand Trenton Pipe
- Package Quantity 25
- Schedule 40
- Stock Type Non-Stock
- Fitting Type Solid Square Head Plug
- Material 304 Stainless Steel
- Manufacturers Part Number SS304-67603
- Class 150
- Point Of Origin Import
Compliance & Certifications
- Certifications ASTM-A351
- Lead Free Compliant Yes
Weights & Dimensions
- Size 3/8 in
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Trenton Pipe Ss316-60020 2" Class 150, 90 Degree Elbow, Stainless Steel 316 - Pkg Qty 5
Item #: B1013297
Not Yet Rated
$97.50

Trenton Pipe Ss304-67603 3/8" Class 150, Solid Square Head Plug, Stainless Steel 304 - Pkg Qty 25
$1.43
- Product Information
- Customer Review
- Product Q&A
- Accessories