
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Trenton Pipe SS316-60212 1-1/4" Class 150, 90 Degree Street Elbow, Stainless Steel 316
Features:
Features:
- Stainless Steel 150Lb. Pipe Fittings
- Type 316 Schedule 40
- MXF-NPT Threaded Ends
- Standard Pattern
Product Details
- Connection Style MNPT X FNPT
- Package Quantity 10
- Brand Trenton Pipe
- Schedule 40
- Stock Type Non-Stock
- Fitting Type 90 Degree Street Elbow
- Material 316 Stainless Steel
- Manufacturers Part Number SS316-60212
- Point Of Origin Import
- Class 150
Compliance & Certifications
- Certifications ASTM-A351
- Lead Free Compliant Yes
Weights & Dimensions
- Height 5-1/2 in
- Size 1-1/4 in
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Trenton Pipe Ss316-60020 2" Class 150, 90 Degree Elbow, Stainless Steel 316 - Pkg Qty 5
Item #: B1013297
Not Yet Rated
$97.50

Trenton Pipe Ss316-60212 1-1/4" Class 150, 90 Degree Street Elbow, Stainless Steel 316 - Pkg Qty 10
$16.75
- Product Information
- Customer Review
- Product Q&A
- Accessories