
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Trenton Pipe SS316-66012X06 1-1/4"X3/4" Class 150, Hex Bushing, Stainless Steel 316
Features:
Features:
- Stainless Steel 150Lb. Pipe Fittings
- Type 316 Schedule 40
- FXM-NPT Threaded Ends
- Standard Pattern
Product Details
- Connection Style MNPT X FNPT
- Package Quantity 25
- Brand Trenton Pipe
- Schedule 40
- Stock Type Non-Stock
- Fitting Type Hex Head Bushing
- Material 316 Stainless Steel
- Manufacturers Part Number SS316-66012X06
- Point Of Origin Import
- Class 150
Compliance & Certifications
- Certifications ASTM-A351
- Lead Free Compliant Yes
Weights & Dimensions
- Size 1-1/4 X 3/4 in
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Trenton Pipe Ss316-60020 2" Class 150, 90 Degree Elbow, Stainless Steel 316 - Pkg Qty 5
Item #: B1013297
Not Yet Rated
$97.50

Trenton Pipe Ss316-66012x06 1-1/4"X3/4" Class 150, Hex Bushing, Stainless Steel 316 - Pkg Qty 25
$8.6
- Product Information
- Customer Review
- Product Q&A
- Accessories