x

Take 15% off your entire order!

Offer applied at checkout

Trenton Pipe SS316-69040 4" Class 150, Union, Stainless Steel 316

Trenton Pipe SS316-69040 4" Class 150, Union, Stainless Steel 316

Item #: WBB1013418

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $192.95

Save $9.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Trenton Pipe SS316-69040 4" Class 150, Union, Stainless Steel 316

Features:
  • Stainless Steel 150Lb. Pipe Fittings
  • Type 316 Schedule 40
  • F-NPT Threaded Ends
  • Standard Pattern

  • BRAND Trenton Pipe
  • MANUFACTURERS PART NUMBER SS316-69040
  • CERTIFICATIONS ASTM-A351
  • CLASS 150
  • CONNECTION TYPE FNPT
  • CONSTRUCTION 316 Stainless Steel
  • FITTING TYPE Union
  • LEAD FREE COMPLIANT Yes
  • PACKAGE QUANTITY 1
  • POINT OF ORIGIN Import
  • SCHEDULE 40
  • SIZE INCHES 4
  • STOCK TYPE Non-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Trenton Pipe SS304-69040 4" Class 150, Union, Stainless Steel 304

Item #: B1013315

Not Yet Rated

Usually ships in 1 to 4 days

$156.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Trenton Pipe SS316-69040 4" Class 150, Union, Stainless Steel 316

Trenton Pipe SS316-69040 4" Class 150, Union, Stainless Steel 316

Item #: WBB1013418

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant