Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB3233530

MPN #: SSM3-P

Scotsman® SSM Plus Water Filter Assembly, Triple System, 5.01 GPM

Product Description
SSM Plus Water Filter Assembly, triple system, 5.01 gallons per minute max flow, designed for cubers over 1,200 lb, includes AquaArmor by AgION for antimicrobial protection, NSF, cULus

Features:
  • Extends the life of your Scotsman® machine and provides cleaner, more consistent ice
  • Now with AquaArmor with AgION , a silver-based anti-microbial compound that reduces the growth of bacteria, microorganisms, algae, mold and slime on ice machine surfaces, preventing premature clogging
  • Ultrafine half-micron filtration, combined with food-grade polyphosphate, assures that chlorine, off-tastes, odors and particles stay out of your ice
  • Filtration can reduce unscheduled water-related maintenance calls by as much as 40%
  • Easy to install and maintain


PRICE
$1,395.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth6 in
Height29 in

Product Details

TypeWater Filter Assembly
Manufacturers Part NumberSSM3-P
BrandScotsman

Warranty

Warranty5 Years on Manifold Parts Only